This product has been discontinued.
60PAR38HALSNFL25CVP6 120V 6/CS 6/SKU
Item #: 466232
Cat #: 60PAR38/HAL/S/NFL25/CVP/6-120V
UPC: 046135167409
Sign In or Register to view pricing and more.
Documents & Guides
OBS16740 Tungsten Halogen PAR38 Reflector Lamp 60Watt 120Volt Medium Skirted Base NarrowFlood25 Beam 6Pack
Overview
OBS16740 Tungsten Halogen PAR38 Reflector Lamp 60Watt 120Volt Medium Skirted Base NarrowFlood25 Beam 6Pack
Also known as: 046135167409, 60PAR38/HAL/S/NFL25/CVP/6-120V
Specifications
Color Temperature: | 2900 (Warm White) |
Lumens: | 1070 |
Color Rendering Index (CRI): | 99 |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Wattage: | 60 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 10° |
Color Temperature: | 2900 (Warm White) |
Color Rendering Index (CRI): | 99 |
Base: | Medium Screw Skirted (E26sk) |
Shape: | PAR38 (Sealed Beam) |
Angle: | 10° |
Lumens: | 1070 |
Volts AC: | 120 |
Wattage: | 60 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)