Meter Pack, 200A, 4 Socket, 600A Bus, 1PH, Ringless, 120/240VAC

Item #: 46622

Cat #: 1MP4206RRL

UPC: 786849052546

Sign In or Register to view pricing and more.
Meter Pack, Ringless Style, Meter Socket Covers, 1-Phase, 4 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker

Overview

Meter Pack, Ringless Style, Meter Socket Covers, 1-Phase, 4 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker
Eaton meter pack, Socket amperage: 200A, Amperage rating: 200A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 4 Soc
Also known as: 786849052546, 1MP4206RRL

Specifications

Amps: 200, 600
Sockets: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 600
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 4
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)