14/2 Security Control Cable, FPLP, White, 300V, 1000'

Item #: 466218

Cat #: 2F-E12-43

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/2 FPLP Security Control Cable, White, 300V, 1000', Unshielded, Plenum

Overview

14/2 FPLP Security Control Cable, White, 300V, 1000', Unshielded, Plenum
Security Control cables are used for a variety of building control and audio applications. The non-shielded security control cable series is ideal for environments where electromagnetic interference (EMI) is not a concern or the cable is not required to be grounded. All riser listed security control cables provide compliance to NEC Article 760, NEC Article 725, FPLR andCL3R. All plenum listed security control cables provide compliance to NEC Article 760, NEC Article 725, FPLP and CL3P. All security control cables are power limited rated for 300V.
Also known as: 2F-E12-43

Specifications

Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Gauge: 14
Shielding: Unshielded
Volts AC: 300
Material: Copper
Gauge: 14
Conductors: 2
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)