Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.156 - 0.25 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Overview
OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.156 - 0.25 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body
Also known as: 783126506501, SR-50-250
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Diameter Range: | 0.156 - 0.250 in |
Material: | Malleable Iron |
Diameter Range: | 0.156 - 0.250 in |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)