Fan Control, Slide Type, Variable Speed

Item #: 466174

Cat #: NTFS-6E-LA

UPC: 027557093248

Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Light Almond. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Light Almond. Use with fans marked "Suitable for use with solid-state fan-speed controls only."
Nova T Fully Variable Fan-Speed Control, Single-pole (small control), 120V/6A inlight almond
Also known as: 027557093248, NTFS-6E-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Type: Variable Speed
Color: Light Almond
Mounting: Surface
Type: Variable Speed
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)