This product may not be available in all locations.
3
more
Breaker, Molded Case, 400A, 3P, 600VAC, 14kAIC, MicroLogic 3.3
Item #: 466162
Cat #: LDL36400U31X
UPC: 785901083306
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 14 kAIC, MicroLogic 3.3 LI, 80% Continuous Current Rating
Overview
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 14 kAIC, MicroLogic 3.3 LI, 80% Continuous Current Rating
The PowerPact L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. L-frame circuit breakers are available with Micrologic electronic trip units only
Also known as: 785901083306, LDL36400U31X
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 14 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 14 kA |
Poles: | 3 |
Amps: | 400 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)