
3-Way Pilot Light Toggle Switch, 20A, 120V, Red, LIT WHEN ON
Item #: 46610
Cat #: 1223-PLR
UPC: 078477781371
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red
Sign In or Register to view pricing and more.
Overview
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red
20-Amp, 120 Volt, Toggle Pilot Light, Illuminated On, Req, Neutral 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Red
Also known as: 078477781371, 1223-PLR
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light |
Color: | Red |
Volts AC: | 120 |
Amps: | 20 |
Type: | 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light |
Volts AC: | 120 |
Color: | Red |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)