Breaker, 80A, 2P, 240VAC, 10kAIC

Item #: 466091

Cat #: BAB2080H

UPC: 786679302828

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 80 Amp, 240VAC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 80 Amp, 240VAC, 10 kAIC, Thermal Magnetic
Also known as: 786679302828, BAB2080H

Specifications

Poles: 2
Amps: 80
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 80
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)