Control Transformer, 75VA, 208VAC x 24VAC, Type T, Open

Item #: 466081

Cat #: 9070T75D14

UPC: 785901737100

Transformer, Control, 75 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Micron
B100-0103-GA 100VA CONTROL TFMR
Item #: 417849
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Transformer, Control, 75 VA, 208 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901737100, 9070T75D14

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Secondary Voltage: 24
Type: Industrial Control, Transformer
Volt Amps: 75
Phase: 1
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)