18dss-204fb

Item #: 46601

Cat #: 18D33-W

UPC: 078477032534

Sign In or Register to view pricing and more.
Documents & Guides
18dss-204fbFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 18 Seriesball Nose, Commercial Grade, Ect Cam-type Connector - White

Overview

18dss-204fbFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 18 Seriesball Nose, Commercial Grade, Ect Cam-type Connector - White
Also known as: 078477032534, 18D33-W

Specifications

Gender: Female
Type: Double Set Screw
Material: Brass, Thermoplastic Vulcanizate (TPV)
Color: White
Gender: Female
Material: Brass, Thermoplastic Vulcanizate (TPV)
Type: Double Set Screw
Color: White

Customer Reviews

No reviews for this product
(0)