
Wall Cap, 3" to 4"
Item #: 46597
Cat #: 885AL
UPC: 784891997068
Documents & Guides
Wall Cap, For 3" to 4" Ducts, Material: Aluminum.
Sign In or Register to view pricing and more.
Overview
Wall Cap, For 3" to 4" Ducts, Material: Aluminum.
Also known as: 784891997068, 885AL
Specifications
Diameter: | 3 in, 4 in |
Color: | Aluminum |
Material: | Aluminum |
Diameter: | 3 in, 4 in |
Material: | Aluminum |
Color: | Aluminum |
Customer Reviews
No reviews for this product
(0)