Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 4 x 4 x 4"

Item #: 465902

Cat #: RSC040404GNK

UPC: 786725865741

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 4 x 4 x 4 Inch, No Knockouts, Material/Finish: Steel/Galvanized

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 4 x 4 x 4 Inch, No Knockouts, Material/Finish: Steel/Galvanized
Also known as: 786725865741, RSC040404GNK

Specifications

Size: 4 x 4 x 4 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 4 x 4 x 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)