Wireway Closure Plate, 8" x 8", Type 1, Galvanized, KOs

Item #: 465880

Cat #: E0808G

UPC: 786725852215

Sign In or Register to view pricing and more.
Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 1, Steel, Galvanized, Knockout
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725852215, E0808G

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Width: 8 in
Height: 8 in
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)