Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Gray, No KOs

Item #: 465847

Cat #: RSCG060636NK

UPC: 786725863419

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 786725863419, RSCG060636NK

Specifications

Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)