4-Pin, Mini-Change Cordset

Item #: 46584

Cat #: 114020A01F200

UPC: 786788438166

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Cordset, 4 Pin, Double-Ended, Female Straight -Male Straight Connectors. 16-4 Conductor, 20' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 4 Pin, Double-Ended, Female Straight -Male Straight Connectors. 16-4 Conductor, 20' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788438166, 114020A01F200

Specifications

Type: Double Ended, Mini Change, 4-Pin, Double-Ended, Straight Connector
Length: 20 ft
Material: PVC
Gender: Female/Male
Color: Yellow
IP/NEMA Rating: NEMA 6
Type: Double Ended, Mini Change, 4-Pin, Double-Ended, Straight Connector
Material: PVC
Color: Yellow
Length: 20 ft
Gender: Female/Male
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)