MERCMASTER III ENCLOSED AND GA

Item #: 465715

Cat #: KPCHL1575G48

UPC: 781381561075

Sign In or Register to view pricing and more.
Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 150 WTT 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 189 WTT, Amperage Rating: 0.5 AMP Starting, 0.47 AMP Operating At 480 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2,AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications

Overview

Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: Pendant Cone Hood (Rigid Mounting), Lamp Type: 150 WTT 16000 LM Mogul High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 480 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 189 WTT, Amperage Rating: 0.5 AMP Starting, 0.47 AMP Operating At 480 V, Length: 12.06 IN, Width: 12.06 IN, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 55 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2,AEx nA nR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Also known as: 781381561075, KPCHL1575G48

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)