7.5W, Incandescent, S11, White Finish, Medium Base, 120V

Item #: 465676

Cat #: 7.5S/CW/BL-120V

UPC: 046135194337

Documents & Guides
7.5 Watt, Incandescent, S11 Shape, White Finish, Medium Aluminum Base, 120 Volt, Standard Pack: 12 *Sylvania Part #19433*
Sign In or Register to view pricing and more.

No associated products found.

Overview

7.5 Watt, Incandescent, S11 Shape, White Finish, Medium Aluminum Base, 120 Volt, Standard Pack: 12 *Sylvania Part #19433*
Also known as: 046135194337, 7.5S/CW/BL-120V

Specifications

Base: Medium Screw (E26)
Lumens: 30
Type: Miniature
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Wattage: 7.500
Base: Medium Screw (E26)
Type: Miniature
Color Temperature: 2850 (Warm White)
Shape: S11 (Straight)
Lumens: 30
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 7.500

Customer Reviews

No reviews for this product
(0)