Cord Grip, 1/2", .375 - .50 Range, Iron

Item #: 46567

Cat #: SR-50-500

UPC: 783126506525

Documents & Guides
Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.375 To 0.5 In,standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, Size: 0.5in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, Pvc Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Body Length 1 1/4 In, Diameter 1 3/8 In, Cable Range 0.375 To 0.5 In,standard: Ul 514b, Csa C22.2, Fed Spec: W-f-406e, Size: 0.5in, Material: Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, Pvc Or Buna-n Sealing Ring, Steel Locknut, Finish: Zinc Plated, Color: Blue
O-Z/Gedney™ Grip-Tite™ strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They are designed for simple installation; the cord can be installed without disassembly of the fitting. Because if their slim diameter profile, close spacing between connectors is possible.
Also known as: 783126506525, SR-50-500

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Malleable Iron
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)