Contactor, Lighting, IEC, 20A, 8P, 120VAC, Electrically Held

Item #: 46565

Cat #: 100L-C20ND8

UPC: 611320245127

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, IEC, 20 Amp, 8-Pole, 120 Volt AC, Electrically Held

Overview

Contactor, Lighting, IEC, 20 Amp, 8-Pole, 120 Volt AC, Electrically Held
Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.
Also known as: 611320245127, 100L-C20ND8

Specifications

Volts AC Control: 110/120
Type: Contactor, Lighting
Poles: 8
Amps: 20
Volts AC Control: 110/120
Poles: 8
Type: Contactor, Lighting
Amps: 20

Customer Reviews

No reviews for this product
(0)