This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr
Overview
Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr
Connection: Screw Terminals Contact Rating: 0.15A at 240 Vac/dc Contact Configuration: SSR Enclosure Material: UL94 V0 flammability rated plastic Input Voltage: Self powered Led Indicators: LED indicator Maximum Ac Current: 150A Operating Temperature: -58° to 122°F Switch Type: Adjustable 1.75-150A setpoint
Also known as: 786685120935, ECSNOASP
Specifications
Color: | Natural Oak |
Type: | Accessory |
Length: | 4 ft, 48 in |
Color: | Natural Oak |
Length: | 4 ft, 48 in |
Type: | Accessory |
Customer Reviews
No reviews for this product
(0)