INDICATING LIGHT, 24V FV LED, BLUE

Item #: 465533

Cat #: HT8HFBF3

UPC: 782113566382

Sign In or Register to view pricing and more.
Eaton HT800 pushbutton, Standard actuator, Chrome, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Blue, 24 Vac/dc, Momentary

Overview

Eaton HT800 pushbutton, Standard actuator, Chrome, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Blue, 24 Vac/dc, Momentary
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Also known as: 782113566382, HT8HFBF3

Specifications

Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Blue
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)