Drive, 240VAC, 1PH, 4.5A, 0.75KW, 1.0HP, No Filter

Item #: 46536

Cat #: 22A-A4P5N104

UPC: 662453979557

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 4.5 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 4.5 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Also known as: 662453979557, 22A-A4P5N104

Specifications

Horsepower: 1
Phase: 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Phase: 1
Volts AC: 240
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)