Fuse, 200A, Class RK5, Dual-Element Time-Delay, 250VAC

Item #: 46535

Cat #: FRN-R-200

UPC: 051712101899

Documents & Guides
200 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
FRN-R, Class RK5 Fusetron™ energy efficient, dual-element, time-delay fuses Dual-element, time-delay Class RK5 fuses. FRN-R — 10 seconds (minimum) at 500% rated amps (8 seconds for 0-30 A sizes). FRN-R available with optional indication on select ratings (see catalog numbers table). For superior electrical protection, Eaton recommends upgrading to Bussmann series Low-Peak LPN-RK fuses
Also known as: 051712101899, FRN-R-200

Specifications

Amps: 200
Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Volts DC: 125
Class: RK5
Interrupt Rating DC: 20 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)