30° Elbow, Diameter: 2", Color: White.

Item #: 46531
Cat #: CF386
UPC: 784891774423
Sign In or Register to view pricing and more.
Documents & Guides
30° Elbow, Diameter: 2", Color: White.

Overview

30° Elbow, Diameter: 2", Color: White.
Also known as: 784891774423, CF386

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)