1 AWG THHN/THWN-2 Stranded Copper, Blue, 500'

Item #: 465278

Cat #: THHN1STRBLU500RL

UPC: 980100233655

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Brown, 500 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Brown, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100233655, THHN1STRBLU500RL

Specifications

Gauge: 1
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)