Enclosure, Hinge Cover, NEMA 1, 10 x 10 x 6", Steel/Gray

Item #: 465252

Cat #: N1C101006

UPC: 786725340378

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 10 x 10 x 6 Inch, Steel/Gray

Overview

Enclosure, Hinge Cover, NEMA 1, 10 x 10 x 6 Inch, Steel/Gray
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Also known as: 786725340378, N1C101006

Specifications

Size: 10 x 10 x 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Size: 10 x 10 x 6 in
Color: Gray
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)