Drive, 240VAC, 1PH, 8.0A, 1.5KW, 2.0HP, No Filter

Item #: 46515

Cat #: 22A-A8P0N104

UPC: 662453979564

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 1 Phase, 8.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Also known as: 662453979564, 22A-A8P0N104

Specifications

Phase: 1
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 1
Type: Variable Frequency Drive
Amps: 8
Wattage: 1.500 kW
Horsepower: 2
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)