9/16" D'VersiBit Auger

Item #: 465130

Cat #: 09-03-54C

UPC: 783310381280

Sign In or Register to view pricing and more.
Documents & Guides
9/16" D'VersiBit AugerAuger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: C.

Overview

9/16" D'VersiBit AugerAuger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: C.
Also known as: 783310381280, 09-03-54C

Specifications

Diameter: 9/16 in
Type: Auger, Type C
Length: 54 in
Diameter: 9/16 in
Length: 54 in
Type: Auger, Type C

Customer Reviews

No reviews for this product
(0)