Overview
48PORT 110 ANGLED CAT5E PANEL
Also known as: 662875497233, PHA5E6U48
Specifications
Family / Style: | Clarity |
Standards: | California Proposition 65 |
Number of Ports: | 48 |
Connector Type: | CAT 5E |
Family / Style: | Clarity |
Number of Ports: | 48 |
Standards: | California Proposition 65 |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)