3/8" D'VersiBit Auger

Item #: 465122

Cat #: 06-03-72B

UPC: 783310380948

Sign In or Register to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B
For aggressive chip removal in many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit
Also known as: 783310380948, 06-03-72B

Specifications

Length: 72 in
Type: Type B
Diameter: 3/8 in
Length: 72 in
Diameter: 3/8 in
Type: Type B

Customer Reviews

No reviews for this product
(0)