3/8" Auger Bit

Item #: 465121

Cat #: 06-03-72A

UPC: 783310380696

Sign In or Register to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16"

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16"
Wood-type auger bit with screw point Pulls itself through wood, avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval
Also known as: 783310380696, 06-03-72A

Specifications

Diameter: 3/8 in
Length: 54 in
Type: Auger Bit
Diameter: 3/8 in
Type: Auger Bit
Length: 54 in

Customer Reviews

No reviews for this product
(0)