3/8" D'VersiBit Auger

Item #: 465120

Cat #: 06-03-54C

UPC: 783310381181

Sign In or Register to view pricing and more.
Documents & Guides
3/8" D'VersiBit AugerAuger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: C.

Overview

3/8" D'VersiBit AugerAuger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: C.
Also known as: 783310381181, 06-03-54C

Specifications

Type: Auger, Type C
Diameter: 3/8 in
Length: 54 in
Type: Auger, Type C
Length: 54 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)