Inductive proximity sensors XS, inductive sensor XS4 M30, L53mm, PBT, Sn15mm, 12...24 VDC, cable 2 m

Item #: 465117

Cat #: XS4P30AB120

UPC: 785901721864

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS4 M30, L53mm, PBT, Sn15mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS4 M30, L53mm, PBT, Sn15mm, 12...24 VDC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical sensor, diameter 30mm, non flush mountable in metal. It features a plastic case and a 2m long PvR cable. It has a sensing distance of 15mm. Two-wire, DC supply, 12V to 24V with an analogue output signal 4mA to 20mA.
Also known as: 785901721864, XS4P30AB120

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)