
Fender Washer, Stainless Steel, 1/4"
Item #: 465087
Cat #: FENWS141
UPC: 781002699088
Documents & Guides
Fender Washer. Size: 1/4"x1". Stainless Steel. Package Quantity: 100. *Dottie Part # 69908.*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fender Washer. Size: 1/4"x1". Stainless Steel. Package Quantity: 100. *Dottie Part # 69908.*
Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002699088, FENWS141
Specifications
Length: | 1 in |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Length: | 1 in |
Material: | Stainless Steel |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)