LED Module, Gimbal, 6", 14W, 120V, 3000K

Item #: 464988
Cat #: LED/900/RT6/G/830/FL80/WRFL/WTR/BOX
UPC: 046135707056
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Gimbal, 6 Inch, 14 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 70705

Overview

LED Module, Gimbal, 6 Inch, 14 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 70705
Also known as: 046135707056, LED/900/RT6/G/830/FL80/WRFL/WTR/BOX

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Type: Module
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)