Fluorescent Lamp, High Lumen Advantage, T8, 17W, 3500K

Item #: 464943

Cat #: F17T8/ADV835-ALTO-30PK

UPC: 046677281311

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Lumen, Advantage Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 85, Color Temp: 3500K. Length: 24 in. *Philips Part # 20484-2*

Overview

Fluorescent, High Lumen, Advantage Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 85, Color Temp: 3500K. Length: 24 in. *Philips Part # 20484-2*
Also known as: 046677281311, F17T8/ADV835-ALTO-30PK

Specifications

Lumens: 1500
Color Rendering Index (CRI): 85
Wattage: 17
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1500
Wattage: 17
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)