Single-Pole Lighted Handle Switch, 15A, 120V, Ivory, LIT WHEN OFF

Item #: 46494

Cat #: 5501-LHI

UPC: 078477789889

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory

Overview

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Also known as: 078477789889, 5501-LHI, Illuminated Switch

Specifications

Type: Toggle Switch, Grounding, Commercial Grade, Illuminated Off
Volts AC: 120
Poles: 1
Amps: 15
Color: Ivory
Material: Nylon
Type: Toggle Switch, Grounding, Commercial Grade, Illuminated Off
Poles: 1
Color: Ivory
Volts AC: 120
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)