IEC contactor, TeSys Deca, nonreversing, 25A, 15HP at 480VAC, 3PH, 3 NO, low consumption 24VDC, open

Item #: 464800

Cat #: LC1D256BL

UPC: 785901550990

Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 25A, 15HP at 480VAC, 3 phase, 3 pole, 3 NO, low consumption 24VDC coil, open style

Overview

IEC contactor, TeSys Deca, nonreversing, 25A, 15HP at 480VAC, 3 phase, 3 pole, 3 NO, low consumption 24VDC coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 25A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 7.5HP at 200 to 208VAC, 7.5HP at 240VAC, 15HP at 480VAC and 20HP at 600VAC three phase. Contactor is also rated for 2HP at 115VAC and 3HP at 240VAC single phase. Contactor is supplied with a low consumption 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Ring-lug screw terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.35 inches tall, 1.77 inches wide and 3.98 inches deep. It weighs 1.17 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901550990, LC1D256BL

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)