15 Amp, 120 Volt, AC Quiet Switch, Lighted Handle

Item #: 46470

Cat #: 5503-LHI

UPC: 078477789872

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Lighted Handle, Grounding, Side Wired - Ivory

Overview

15 Amp, 120 Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Lighted Handle, Grounding, Side Wired - Ivory
Also known as: 078477789872, 5503-LHI

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Commercial Grade
Volts AC: 120
Amps: 15
Color: Ivory
Material: Nylon
Type: 3-Way, Toggle Switch, Grounding, Switch, Commercial Grade
Amps: 15
Material: Nylon
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)