Drive, 240VAC, 3PH, 2.3A, 0.4KW, 0.5HP, No Filter

Item #: 46465

Cat #: 22A-B2P3N104

UPC: 662453979588

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 2.3 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter
Also known as: 662453979588, 22A-B2P3N104

Specifications

Phase: 3
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.300
Wattage: 0.400
Horsepower: 0.500
Phase: 3
Volts AC: 240
Amps: 2.300
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400

Customer Reviews

No reviews for this product
(0)