15 Amp Plug, 125V, 5-15P, Nylon, Yellow, Industrial Grade, Python
Item #: 46464
Cat #: 5256-VY
UPC: 078477056011
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.
Overview
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python - Yellow.
15 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python, Yellow
Also known as: 078477056011, 5256-VY
Specifications
NEMA Configuration: | 5-15P |
Type: | Grounding, Industrial Grade, Python, Plug |
Volts AC: | 120 |
Amps: | 15 |
Material: | Nylon |
Color: | Yellow |
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Material: | Nylon |
Type: | Grounding, Industrial Grade, Python, Plug |
Amps: | 15 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)