This product may not be available in all locations.

Main Terminal Box, 600A, 120/208VAC, 3P, NEMA 3
Item #: 46458
Cat #: 3MTB600R
UPC: 786849053093
Documents & Guides
Main Terminal Box, 600 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.
Sign In or Register to view pricing and more.
Overview
Main Terminal Box, 600 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786849053093, 3MTB600R, Tap Box
Specifications
Phase: | 3 |
Amps: | 600 |
Volts AC: | 120/208 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/208 |
Amps: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)