![Single-Pole Toggle Switch, 15A, 120VAC, White, Residential, CO/ALR Single-Pole Toggle Switch, 15A, 120VAC, White, Residential, CO/ALR](https://rexel-cdn.com/products/image.jpg?i=D7850E6E-29A2-4CBF-9B0C-7FF58FD1326A&f=420)
Single-Pole Toggle Switch, 15A, 120VAC, White, Residential, CO/ALR
Item #: 46446
Cat #: 2651-2W
UPC: 078477851302
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle CO/ALR Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White.
Overview
15 Amp, 120 Volt, Toggle CO/ALR Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - White.
Also known as: 078477851302, 2651-2W, Co/alr
Specifications
Type: | Toggle Switch, Grounding, Grounding Clip, Residential Grade |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | Toggle Switch, Grounding, Grounding Clip, Residential Grade |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)