Fluorescent Lamp, Instant Start, T12, 96", 75W, 3500K

Item #: 464383

Cat #: F96T12/WX

UPC: 046135235047

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, 75 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4200, CRI: 87, Color Temperature: 3500K, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23504*

Overview

Fluorescent Lamp, Instant Start, 75 Watt, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4200, CRI: 87, Color Temperature: 3500K, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 23504*
Also known as: 046135235047, F96T12/WX

Specifications

Color Rendering Index (CRI): 87
Wattage: 75
Length: 8 ft, 96 in
Material: Glass
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 87
Length: 8 ft, 96 in
Lumens: 4200
Light Technology: Fluorescent
Wattage: 75
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)