Underground Rectangular Box, 10" x 15" x 12", Composite

Item #: 464371

Cat #: 02011000

UPC: 800246163947

Documents & Guides
Underground Rectangular Box, (L) 10 Inch x (W) 15 Inch x (D) 12 Inch, Material: Composite. Lid is not included. See item 295844 for corresponding lid.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Underground Rectangular Box, (L) 10 Inch x (W) 15 Inch x (D) 12 Inch, Material: Composite. Lid is not included. See item 295844 for corresponding lid.
Also known as: 800246163947, 02011000, Hand hole

Specifications

Material: Composite
Color: Gray
Width: 15 in
Height: 10 in
Depth: 12 in
Lid Included: No
Material: Composite
Width: 15 in
Depth: 12 in
Color: Gray
Height: 10 in
Lid Included: No

Customer Reviews

No reviews for this product
(0)