39 Watt Halogen Flood Lamp

Item #: 464337

Cat #: 39PAR38/EVP/SP10-120V-12/1

UPC: 046677428860

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 570, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42886-2*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 570, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42886-2*
Also known as: 046677428860, 39PAR38/EVP/SP10-120V-12/1

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 39
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Lumens: 570
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 570
Angle: 10°
Wattage: 39
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)