This product may not be available in all locations.


Safety Switch, 400A, 3P, 600V/250DC, HD Fusible, NEMA 12
Item #: 464230
Cat #: DH365FDK
UPC: 782113207315
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Overview
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113207315, DH365FDK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Amps: | 400 |
Volts AC: | 600 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)