24 V 50/60 Hz GP Ice Cube Relay, 2 Changeover Contacts (DPDT) 10A

Item #: 46419

Cat #: 700-HC22A24

UPC: 611320781731

Sign In or Register to view pricing and more.
Documents & Guides
24 V 50/60 Hz GP Ice Cube Relay, 2 Changeover Contacts (DPDT) 10A, Silver Contacts

Overview

24 V 50/60 Hz GP Ice Cube Relay, 2 Changeover Contacts (DPDT) 10A, Silver Contacts
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC22 A24 from Rockwell Automation® is a 24 V 50/60 Hz general ice cube relay. Its specification include: two changeover contacts (double pole double throw, DPDT) 10 A and silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320781731, 700-HC22A24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube

Customer Reviews

No reviews for this product
(0)