30W R20 Incandescent, Frosted

Item #: 464172

Cat #: S2810

UPC: 045923028106

Sign In or Register to view pricing and more.
Documents & Guides
30 Watt R20 Incandescent; Frost; 2000 Average rated hours; 185 Lumens; Medium Base; 130 Volt

Overview

30 Watt R20 Incandescent; Frost; 2000 Average rated hours; 185 Lumens; Medium Base; 130 Volt
Also known as: 045923028106, S2810

Specifications

Base: Medium Screw (E26)
Lumens: 185
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 30
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Dimmable: Yes
Lumens: 185
Color: Frosted
Wattage: 30
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)