Service Entrance Head, 1-1/4"

Item #: 46415

Cat #: 2405

UPC: 050169024058

Sign In or Register to view pricing and more.
1-1/4 Inch Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations

Overview

1-1/4 Inch Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Also known as: 050169024058, 2405

Specifications

Material: Die Cast Aluminum
Color: Silver/Black
Diameter: 1 1/4 in
Type: Service Entrance Cap, Clamp-On
Standards: California Proposition 65
Material: Die Cast Aluminum
Diameter: 1 1/4 in
Standards: California Proposition 65
Color: Silver/Black
Type: Service Entrance Cap, Clamp-On

Customer Reviews

No reviews for this product
(0)